Zoro Homepage

Disposable Wipes, 10" x 13", 2 Pack, 200 Sheets/ Pack

  • Mfr # 20040

  • Zoro # G1964374


product price: $71.29
/pk 2, $35.65/ea

Key Features

Material
Double Recreped (DRC)
Color
Orange
Sheet Size
10 in x 13 in
Number of Sheets
200
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20040
Zoro #
G1964374
UPC #
10073310200405
Country of Origin
United States

Dimensions

Sheet Size
10 in x 13 in
Roll Length
217 ft
Length
18.375 in
Width
9.9 in
Sheet Width
10 in
Size
13"
Sheet Length
13 in

Details

Item
Dry Wipe
Material
Double Recreped (DRC)
Color
Orange
Container Type
Bucket
Number of Sheets
200
Ply
1
Lint Level
Standard
Series
D400
Containers per UOM
2
Features
Absorbent, Soft
Wipe Type
General Purpose Wipe
Minimum Cleanroom Standards
None
For Use With Manufacturer Part No.
20041

Description

Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Bucket, Product Series Brawny(R) Professional D400, Absorbency Level Super Heavy, Wet Strength Level Good, Orange, Minimum Cleanroom Standards None, Double Recreped (DRC), Lint Level Standard, Roll Length 217 ft, Sheet Length 13 in, Sheet Width 10 in, Number of Sheets 200, Ply 1, For Use With Grainger Item Number 1LYK5, For Use With Manufacturer Part No. 20041, Primary Cleaning Application General Purpose Cleaning, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.