Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Wipes, 12-1/2" x 16-5/16", 152 Sheets/ Pack

  • Mfr # 20080/03

  • Zoro # G3132753


product price: $41.39
/ea

Key Features

Material
Double Recreped (DRC)
Color
White
Sheet Size
12 1/2 in x 16 1/4 in
Container Type
Dispenser Box
Number of Sheets
152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20080/03
Zoro #
G3132753
UPC #
10073310302291
Country of Origin
United States

Dimensions

Sheet Size
12 1/2 in x 16 1/4 in
Roll Length
No Roll
Length
9.4 in
Width
12.5 in
Sheet Width
12 1/2 in
Size
16-5/16"
Sheet Length
16 1/4 in

Details

Item
Dry Wipe
Material
Double Recreped (DRC)
Color
White
Container Type
Dispenser Box
Number of Sheets
152
Ply
1
Lint Level
Standard
Series
5SY4
Features
Absorbent, Soft
Minimum Cleanroom Standards
None
Wipe Type
General Purpose Wipe

Description

Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series Brawny(R) Professional D400, Absorbency Level Super Heavy, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Double Recreped (DRC), Lint Level Standard, Roll Length No Roll, Sheet Length 16 1/4 in, Sheet Width 12 1/2 in, Number of Sheets 152, Ply 1, Primary Cleaning Application General Purpose Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.