Zoro Homepage

Disposable Wipes, 13" x 13", 16 Pack, 50 Sheets/ Pack

  • Mfr # 29215

  • Zoro # G2968341


product price: $87.79
/pk 16, $5.49/ea
Free Shipping & Returns

Key Features

Material
Airlaid
Color
White
Sheet Size
13 in x 13 in
Container Type
1/4 Fold Poly Wrapped
Number of Sheets
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29215
Zoro #
G2968341
UPC #
10073310292158
Country of Origin
United States

Dimensions

Sheet Size
13 in x 13 in
Roll Length
No Roll
Length
19.6 in
Width
13 in
Size
13 x 13"
Sheet Length
13 in
Sheet Width
13 in

Details

Item
Dry Wipe
Material
Airlaid
Color
White
Container Type
1/4 Fold Poly Wrapped
Number of Sheets
50
Ply
1
Lint Level
Standard
Series
Brawny Industrial
Wipe Type
General Purpose Wipe
Minimum Cleanroom Standards
None

Description

Dry Wipe, Wipe Type General Purpose Wipe, 1/4 Fold, Product Series Brawny(R) Professional A400, Absorbency Level Super Heavy, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Airlaid, Lint Level Standard, Roll Length No Roll, Sheet Length 13 in, Sheet Width 13 in, Number of Sheets 50, Ply 1, Primary Cleaning Application General Purpose Cleaning, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.