Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Wipes Flax Fiber 10.6" x 6.7", White, 690 Sheets/PK 2PK

  • Mfr # 29602

  • Zoro # G8520671


product price: $119.99
/pk 2, $60.00/ea
Free Shipping & Returns

Key Features

Material
Flax
Color
White
Sheet Size
6 3/4 in x 10 1/2 in
Container Type
Rolls
Number of Sheets
690
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29602
Zoro #
G8520671
UPC #
10073310296026
Country of Origin
United States

Dimensions

Sheet Size
6 3/4 in x 10 1/2 in
Roll Length
385 ft
Length
23.5 in
Width
10.6 in
Sheet Width
6 3/4 in
Sheet Length
10 1/2 in

Details

Item
Dry Wipe Roll
Material
Flax
Color
White
Container Type
Rolls
Number of Sheets
690
Ply
2
Lint Level
Standard
Series
F900
Green Certification or Other Recognition
USDA Certified Biobased Product
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Containers per UOM
2
Features
85% Flax and 15% Reconstituted Cellulose Fibers
Minimum Cleanroom Standards
None
Wipe Type
General Purpose Wipe
For Use With Manufacturer Part No.
54560, 54565, 54566

Description

Dry Wipe Roll, Wipe Type General Purpose Wipe, Perforated Roll, Product Series Brawny(R) Professional F900, Absorbency Level Super Heavy, Wet Strength Level Excellent, White, Minimum Cleanroom Standards None, Flax, Lint Level Standard, Roll Length 385 ft, Sheet Length 10 1/2 in, Sheet Width 6 3/4 in, Number of Sheets 690, Ply 2, For Use With Grainger Item Number 5JG41, 5UWN2, 5UWN3, For Use With Manufacturer Part No. 54560, 54565, 54566, Primary Cleaning Application General Purpose Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.