Dry Wipe, 1 Ply, 250 Sheets, No Roll, Brown
Mfr # 29246
Zoro # G103536359
product price: $175.99
/pk 24, $7.33/ea
Free Shipping & Returns
Key Features
Material
Paper
Color
Brown
Product Series
Brawny Professional
Sheet Size
9 in x 10 1/4 in
Container Type
Dispenser Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29246
Zoro #
G103536359
UPC #
73310292465
Country of Origin
United States
Dimensions
Sheet Size
9 in x 10 1/4 in
Sheet Width
9 in
Sheet Length
10 1/4 in
Roll Length
No Roll
Details
Item
Dry Wipe
Material
Paper
Color
Brown
Product Series
Brawny Professional
Container Type
Dispenser Box
Number of Sheets
250
Ply
1
Minimum Cleanroom Standards
None
Features
Can Help Earn LEED Credits, Light-Weight Cloths for Glass Cleaning, Clean-Up of Small Spills and Light Solvent Use, Pop-Up Box Dispenses One Cleaning Towel At A Time, SFI Certified
Wipe Type
General Purpose Wipe
Fold Type
Folded
Description
Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series Brawny(R) Professional P100, Absorbency Level Light, Wet Strength Level Fair, Brown, Minimum Cleanroom Standards None, Paper, Roll Length No Roll, Sheet Length 10 1/4 in, Sheet Width 9 in, Number of Sheets 250, Ply 1, Primary Cleaning Application General Purpose Cleaning, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.