Dry Wipe, Brawny Pro Dispenser Box, Hydro-entangled HEF, 9 in x 12 1/2 in, 200 Sheets, White, 10 Pk

  • Mfr # 29316

  • Zoro # G5374643


product price:  $149.99
/pk 10, $15.00/ea
Free Shipping & Returns

Key Features

Material
Hydro-Entangled (HEF)
Color
White
Sheet Size
9 in x 12 1/2 in
Container Type
Box
Number of Sheets
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29316
Zoro #
G5374643
UPC #
10073310293162
Country of Origin
United States

Dimensions

Sheet Size
9 in x 12 1/2 in
Roll Length
No Roll
Length
23.625 in
Width
9 in
Package Size
10
Sheet Width
9 in
Sheet Length
12 1/2 in

Details

Item
Dry Wipe
Material
Hydro-Entangled (HEF)
Color
White
Container Type
Box
Number of Sheets
200
Ply
1
Lint Level
Low Lint
Series
H600
Paper Towel Type
Wipes
Wipe Type
General Purpose Wipe
Minimum Cleanroom Standards
None
Application
General Purpose
Features
Tear-Resistant
For Use With Mfr. Model Number
Mfr. No. 50313

Description

Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series Brawny(R) Professional H600, Absorbency Level Moderate, Wet Strength Level Better, White, Minimum Cleanroom Standards None, Hydro-Entangled (HEF), Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 1/2 in, Sheet Width 9 in, Number of Sheets 200, Ply 1, Primary Cleaning Application General Purpose Cleaning, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.