Dry Wipe, Brawny Pro Dispenser Box, Hydro-entangled HEF, 9 in x 12 1/2 in, White, 176 Sheets, 10 Pk

  • Mfr # 29322

  • Zoro # G6109677


product price:  $203.99
/pk 10, $20.40/ea
Free Shipping & Returns

Key Features

Material
Hydro-Entangled (HEF)
Color
White
Sheet Size
9 in x 12 1/2 in
Container Type
Box
Number of Sheets
176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29322
Zoro #
G6109677
UPC #
10073310293223
Country of Origin
United States

Dimensions

Sheet Size
9 in x 12 1/2 in
Roll Length
No Roll
Length
23.625 in
Width
9 in
Sheet Length
12 1/2 in
Sheet Width
9 in

Details

Item
Dry Wipe
Material
Hydro-Entangled (HEF)
Color
White
Container Type
Box
Number of Sheets
176
Ply
1
Lint Level
Low Lint
Series
Brawny
Application
General Purpose
Features
Tear-Resistant
Wipe Type
General Purpose Wipe
Minimum Cleanroom Standards
None
For Use With Mfr. Model Number
Mfr. No. 50313

Description

Dry Wipe, Dispenser Box, Product Series Brawny(R) Professional H700, Absorbency Level Heavy, Wet Strength Level Best, White, Minimum Cleanroom Standards None, Hydro-Entangled (HEF), Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 1/2 in, Sheet Width 9 in, Number of Sheets 176, Ply 1, Primary Cleaning Application General Purpose Cleaning, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.