Shop BRAWNY
See all product information
Create Account
Dusting Cloths, Quarterfold, 17 x 24, Unscented, Yellow, 50 Cloths, 4PK
Mfr # 29616
Zoro # G523332395
product price:Â
$
202.99
/pk of 4, $50.75/ea
Free Shipping & Returns
Key Features
Material
Cloth-Like
Length
24 in
Width
17 in
Application
General Purpose
Cleaning Cloth Style
Folded Cloths
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29616
- Zoro #
- G523332395
- UPC #
- 73310296166
- Country of Origin
- United States
Dimensions
- Length
- 24 in
- Width
- 17 in
Details
- Material
- Cloth-Like
- Application
- General Purpose
- Cleaning Cloth Style
- Folded Cloths
- Cleaning Cloth Color
- Yellow
- Number of Sheets
- 50
Description
Brawny Professional 1/8-fold dusting cloths are specially treated to attract and hold dust for quick and easy dusting duties. Strong enough to resist tears for extend use, yet soft enough to use on finished wood surfaces. These wipers come in a space-saving moisture-resistant poly packaging that provides for quick and convenient dispensing. Dusting Cloths are primarily comprised of cellulous based rayon fibers. These wipers are soft and reusable, yet disposable when contaminated or excessively soiled.