Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dusting Cloths, Quarterfold, 24 x 24, Unscented, Yellow, 200PK

  • Mfr # 29624

  • Zoro # G516451232


product price: $271.99
/pk 200, $1.36/ea
Free Shipping & Returns

Key Features

Width
24 in
Cleaning Cloth Color
Yellow
Material
Carded Rayon
Application
General Purpose
Number of Sheets
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29624
Zoro #
G516451232
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in

Details

Cleaning Cloth Color
Yellow
Item
Disposable Dry Wipes
Material
Carded Rayon
Application
General Purpose
Number of Sheets
50
Package Type
Pack

Description

Brawny Professional 1/8-fold dusting cloths are specially treated to attract and hold dust for quick and easy dusting duties. Strong enough to resist tears for extend use, yet soft enough to use on finished wood surfaces. These wipers come in a space-saving moisture-resistant poly packaging that provides for quick and convenient dispensing. Dusting Cloths are primarily comprised of cellulous based rayon fibers. These wipers are soft and reusable, yet disposable when contaminated or excessively soiled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.