Food Prep/Bar Towel Hydroentangled Fibers 13" x 24", Red-Red Stripe

  • Mfr # 29425

  • Zoro # G7137980


product price:  $87.99
/ea
Sold in multiples of 9 for $791.91
Free Shipping & Returns

Key Features

Number of Sheets
150
Material
Hydroentangled Fibers
Size
13 in x 24 in
Cleaning Cloth Color
Red
Weight
150 Count
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29425
Zoro #
G7137980
UPC #
10073310294251
Country of Origin
United States

Dimensions

Size
13 in x 24 in
Package Size
5.01 lb.
Length
23.5 in
Width
13 in

Details

Item
Food Prep/Bar Towel,13 X 24
Number of Sheets
150
Material
Hydroentangled Fibers
Cleaning Cloth Color
Red
Weight
150 Count
Color
Red-Red Stripe

Description

Food Prep/Bar Towel,13 X 24, Size 13 in x 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.