Zoro Homepage

Foodservice Towel Chef 13" x 24", White-Blue Stripe

  • Mfr # 29421

  • Zoro # G7141961


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Number of Sheets
160
Material
Paper
Size
13 in x 24 in
Cleaning Cloth Color
White with Blue Stripe
Weight
4.13 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29421
Zoro #
G7141961
UPC #
10073310294213
Country of Origin
United States

Dimensions

Size
13 in x 24 in
Package Size
4.64 lb.
Length
23.5 in
Width
13 in

Details

Item
Foodservice Towel,Chef,13 X 24
Number of Sheets
160
Material
Paper
Cleaning Cloth Color
White with Blue Stripe
Weight
4.13 lb
Package Type
Box
Color
White-Blue Stripe
Launderable
Yes
Lint Level
Standard

Description

Food Service Towel, Material Paper, Weight 4.13 lb, Estimated Piece Count 72, Package Type Box, Size 13 in x 23.5 in, Lint Level Standard, Launderable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.