Heavy-duty Shop Towels, 9-1/10"x16-1/2", White, PK 100

  • Mfr # GPC25070

  • Zoro # G202502675


product price: $28.39
/pk 100, $0.28/ea

Key Features

Material
Pulp Fiber
Color
White
Sheet Size
9.10" x 16.50"
Container Type
Box
Features
Durable; Soft; Tear Resistant; Strong; Reusable; Low Linting; Sturdy; Abrasion Resistant; Absorbent; Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC25070
Zoro #
G202502675
UPC #
73310250700
Country of Origin
United States

Dimensions

Sheet Size
9.10" x 16.50"

Details

Item
H700 Disposable Cleaning Towels
Material
Pulp Fiber
Color
White
Container Type
Box
Features
Durable; Soft; Tear Resistant; Strong; Reusable; Low Linting; Sturdy; Abrasion Resistant; Absorbent; Chemical Resistant
Application
Industry
Wipes per Container
100
Targeted Pathogens
Oil Remover; Solvent Remover

Description

Premium, folded wipers come in convenient dispenser boxes. Multiuse wiper (ultimate wiper to replace rags) is low lint, chemical-resistant and abrasion-resistant while offering a good absorption rate. Wipers are good with oils and water-based solvents since there are no binders used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.