Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Duty Paper Wipers, 2-Ply, 8 x 12.5, White, 148 Wipers, 20PK

  • Mfr # 29221

  • Zoro # G616517258


product price: $152.99
/pk 20, $7.65/ea
Free Shipping & Returns

Key Features

Color
White
Fragrance
Unscented
Width
8 in
Material
Paper
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29221
Zoro #
G616517258
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Length
12.5 in

Details

Color
White
Fragrance
Unscented
Material
Paper
Ply
2
Packaging Type
Dispenser Box
Surfaces for Use On
Glass
Item
Shop Towels and Rags
Wipes per Container
148
Application
General Purpose

Description

Brawny Professional P100 disposable cleaning towels offer superior quality and absorbency for quick clean-up of light oils and solvents. Made of 2-ply paper, these cost-effective light-duty industrial wipes are stronger and more absorbent than ordinary paper towels, providing streak-free cleaning thats ideal for spray-and-wipe applications. They also make great industrial hand wipes. Towels come in a convenient, portable pop-up dispenser box that helps protect unused wipers from contamination. It offers quick and easy hands-free, one-at-a-time dispensing for waste and cost control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.