Lightweight Disposable Shop Towel, 9.1in x 12.5, White, 200PK
Mfr # 29316
Zoro # G816127394
product price:Â $34.25
/pk 200, $0.17/eaKey Features
Recommended For
Dust, Grease, Grime, Liquid
Package Type
Box
Cleaning Cloth Color
White
Width
9.1 in
Material
Hydro-Entangled Fibers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29316
Zoro #
G816127394
UPC #
-
Country of Origin
United States
Dimensions
Width
9.1 in
Length
12.5 in
Details
Recommended For
Dust, Grease, Grime, Liquid
Package Type
Box
Cleaning Cloth Color
White
Material
Hydro-Entangled Fibers
Number of Sheets
200
Item
Shop Towels and Rags
Application
General Purpose; Shop Towel
Description
These lightweight, strong shop towels are made from hydro entangled fibers HEF, making them super soft, yet durable enough to resist tears. Compatible with most commonly used industrial solvents -- they stand up well in many general manufacturing and maintenance applications, including vehicle maintenance. Reliable, low lint wipers that provide a cloth-like feel engineered to deliver consistent performance and fast and efficient wiping. A cost-effective replacement for more expensive cloth shop towels and rags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.