Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Disposable Shop Towels, 9.1 x 12.5, White, 2000PK

  • Mfr # 29316

  • Zoro # G816451161


product price: $156.19
/pk 2000, $0.08/ea
Free Shipping & Returns

Key Features

Recommended For
Dust, Grease, Grime, Liquid
Number of Sheets
2000
Cleaning Cloth Color
White
Length
12.5 in
Width
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29316
Zoro #
G816451161
UPC #
-
Country of Origin
United States

Dimensions

Length
12.5 in
Width
9.1 in

Details

Recommended For
Dust, Grease, Grime, Liquid
Number of Sheets
2000
Cleaning Cloth Color
White
Package Type
Carton
Material
Hydro-Entangled Fibers
Item
Shop Towels and Rags
Application
General Purpose, Shop Towel

Description

These lightweight, strong shop towels are made from hydro entangled fibers HEF, making them super soft, yet durable enough to resist tears. Compatible with most commonly used industrial solvents -- they stand up well in many general manufacturing and maintenance applications, including vehicle maintenance. Reliable, low lint wipers that provide a cloth-like feel engineered to deliver consistent performance and fast and efficient wiping. A cost-effective replacement for more expensive cloth shop towels and rags.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.