Medium Duty Premium DRC 1/4 Fold Wipers, 1-Ply, 13 x 12.5, Unscented, White, 65 Wipers, 18PK
Mfr # 20023
Zoro # G416517311
product price: $220.99
/pk 18, $12.28/ea
Free Shipping & Returns
Key Features
Wipes per Container
65
Packaging Type
Pack
Ply
1
Surfaces for Use On
Multiple
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20023
Zoro #
G416517311
UPC #
-
Country of Origin
United States
Dimensions
Width
13 in
Length
12.5 in
Details
Wipes per Container
65
Packaging Type
Pack
Ply
1
Surfaces for Use On
Multiple
Fragrance
Unscented
Application
General Purpose
Item
Disposable Dry Wipes
Color
White
Material
Double Recrepe
Description
Brawny Professional DRC Wipers are engineered to offer excellent bulk and absorption. Strong and versatile enough for cleaning both water and oil-based spills, yet soft enough for personal use. These 1/4-fold wipers come in a space-saving moisture-resistant poly packaging with perforated opening that provides for quick and convenient dispensing and protects wipes until you need them. Strong, versatile wipers with excellent bulk, softness and absorption. Cleans both water- and oil-based spills; performs like a rag without the expense.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.