Medium Duty Premium DRC Wipers, 1-Ply, 9.25 x 16.3, Unscented, White, 90 Wipes, 10PK

  • Mfr # 20070/03

  • Zoro # G416517281


product price: $230.99
/pk 10, $23.10/ea
Free Shipping & Returns

Key Features

Wipes per Container
90
Packaging Type
Box
Ply
1
Fragrance
Unscented
Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20070/03
Zoro #
G416517281
UPC #
-
Country of Origin
United States

Dimensions

Width
9.25 in
Length
16.3 in

Details

Wipes per Container
90
Packaging Type
Box
Ply
1
Fragrance
Unscented
Color
White
Item
Disposable Dry Wipes
Application
General Purpose, Laboratory
Material
Double Recrepe

Description

Brawny Professional DRC wipers are engineered to offer excellent bulk and absorption. Strong and versatile enough for cleaning both water and oil-based spills, yet soft enough for personal use. These inter-folded wipers come in a tall box format that provides for one-at-a-time dispensing to help reduce waste and control costs. Strong, versatile wipers with excellent bulk, softness and absorption. Cleans both water- and oil-based spills; performs like a rag without the expense. Tall box for easy dispensing. Dispenser box provides easy, one-handed, one-at-a-time dispensing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.