Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium-Duty Wiper Refill, 1-Ply, 10 x 13, Unscented, Orange, 200 Wipers, 2PK

  • Mfr # 20041

  • Zoro # G716517394


product price: $86.99
/pk 2, $43.50/ea
Free Shipping & Returns

Key Features

Surfaces for Use On
Cement, Glass, Granite, Linoleum, Metal, Plastic, Stainless Steel, Tile, Wood
Packaging Type
Roll
Fragrance
Unscented
Material
Double Recrepe
Wipes per Container
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20041
Zoro #
G716517394
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Width
10 in

Details

Surfaces for Use On
Cement, Glass, Granite, Linoleum, Metal, Plastic, Stainless Steel, Tile, Wood
Packaging Type
Roll
Fragrance
Unscented
Material
Double Recrepe
Wipes per Container
200
Color
Orange
Item
Disposable Dry Wipes
Ply
1
Application
General Purpose

Description

Refill for Medium-Duty Premium Refillable Dry Wiper System sold separately. Highly absorbent, double recrepe substrate is the material of choice for medium-duty applications. Thick with cloth-like softness, these wipers work on grease and grime and absorb water and oil on contact. Orange color masks stains for extended use. Wipers are engineered to offer excellent bulk and absorption. Strong and versatile enough for cleaning both water and oil-based spills, yet soft enough for personal use. These center-pull refills come in a convenient poly wrapped roll that provides for one-at-a-time dispensing to help reduce waste and control costs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.