
PAPER TOWELS 11X5.5 IN., 2PK
Mfr # 44475
Zoro # G116066669
product price: $15.19
/pk 2, $7.60/eaSold in multiples of 12 for $182.28
Key Features
Sheet Length
5.9 in
Roll Length
90.14 ft
Color
Clear
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44475
Zoro #
G116066669
UPC #
42000444750
Country of Origin
United States
Dimensions
Sheet Length
5.9 in
Roll Length
90.14 ft
Details
Item
Paper Towels
Color
Clear
Material
Plastic
Description
Brawny Tear-A-Square Paper Towels 100 sheet 2 ply 2 pk
- Brawny Tear-A-Square paper towels with quarter (1/4) sheets offers three sheet size options so you can use a quarter sheet, half sheet, or full sheet on each Brawny Tear-A-Square paper towel roll, choosing the right paper towel sheet size to suit your nee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.