Premium DRC Perforated Roll Wipers, 1-Ply, 11 x 9.38, Unscented, White, 84 Wipers, 20PK
Mfr # 20085
Zoro # G316517206
product price: $148.99
/pk 20, $7.45/ea
Free Shipping & Returns
Key Features
Color
White
Application
General Purpose
Packaging Type
Roll
Fragrance
Unscented
Material
Double Recrepe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20085
Zoro #
G316517206
UPC #
-
Country of Origin
United States
Dimensions
Width
11 in
Length
9.38 in
Details
Color
White
Application
General Purpose
Packaging Type
Roll
Fragrance
Unscented
Item
Disposable Dry Wipes
Material
Double Recrepe
Surfaces for Use On
Cement, Glass, Granite, Linoleum, Metal, Plastic, Stainless Steel, Tile, Wood
Ply
1
Wipes per Container
84
Description
The Brawny Professional DRC Perforated Roll Wipers are all purpose double recrepe wipers that are engineered to offer excellent bulk, softness and absorption capacity. DRC is the material of choice and ideal for use to clean up both water-based and oil-based products while being versatile enough to be used for personal use. These cost-effective wipers are Ideal for medium-duty uses; cleans up water- and oil-based messes. Convenient perforated rolls make dispensing wipers quick and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.