Zoro Homepage

Rayon Busing Towel 13" x 17" 2.88 lb., Pink and White

  • Mfr # 29427

  • Zoro # G7158910


product price: $43.49
/ea
Sold in multiples of 18 for $782.82

Key Features

Number of Sheets
72
Material
Rayon
Size
13 in x 17 in
Cleaning Cloth Color
Pink
Weight
240 Count
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29427
Zoro #
G7158910
UPC #
10073310294275
Country of Origin
United States

Dimensions

Size
13 in x 17 in
Package Size
2.88 lb.
Width
13 in
Length
17 in

Details

Item
Busing Towel,Pink,13 X 17
Number of Sheets
72
Material
Rayon
Cleaning Cloth Color
Pink
Weight
240 Count
Color
Pink and White

Description

Busing Towel,Pink,13 X 17, Size 13 in x 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.