Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rayon Busing Towel 14" x 21-1/2" 3.62 lb., White-Red Stripe

  • Mfr # 29414

  • Zoro # G7165177


product price: $76.59
/ea
Sold in multiples of 16 for $1,225.44
Free Shipping & Returns

Key Features

Number of Sheets
72
Material
Rayon
Size
14 in x 21 1/2 in
Cleaning Cloth Color
White, Red
Weight
160 Count
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29414
Zoro #
G7165177
UPC #
73310294148
Country of Origin
United States

Dimensions

Size
14 in x 21 1/2 in
Package Size
3.62 lb.
Width
21.5 in
Length
14 in

Details

Item
Busing Towel,14 X 21.5
Number of Sheets
72
Material
Rayon
Cleaning Cloth Color
White, Red
Weight
160 Count
Color
White-Red Stripe

Description

Busing Towel,14 X 21.5, Size 14 in x 21 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.