Zoro Homepage

Shop Towel Roll Airlaid 10" x 220 ft., White, 6PK

  • Mfr # 29516

  • Zoro # G3616794


product price: $159.99
/pk 6, $26.67/ea
Free Shipping & Returns

Key Features

Material
Airlaid
Color
White
Sheet Size
Various
Container Type
Roll
Number of Sheets
Various
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29516
Zoro #
G3616794
UPC #
10073310295166
Country of Origin
United States

Dimensions

Sheet Size
Various
Roll Length
220 ft
Length
23.1 in
Width
10 in
Size
10" x 220'
Sheet Length
Various
Sheet Width
10 in

Details

Item
Dry Wipe Roll
Material
Airlaid
Color
White
Container Type
Roll
Number of Sheets
Various
Ply
1
Lint Level
Standard
Series
goRag
Containers per UOM
6
Features
Reusable Yet Disposable When Contaminated or Excessively Soiled
Wipe Type
General Purpose Wipe
Minimum Cleanroom Standards
None
For Use With Manufacturer Part No.
594565A

Description

Dry Wipe Roll, Wipe Type General Purpose Wipe, Continuous Roll, Product Series Brawny(R) Professional A300, Absorbency Level Moderate, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Airlaid, Lint Level Standard, Roll Length 220 ft, Sheet Length Various, Sheet Width 10 in, Number of Sheets Various, Ply 1, For Use With Grainger Item Number 5UWN1, For Use With Manufacturer Part No. 594565A, Primary Cleaning Application General Purpose Cleaning, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.