Tall Dispenser Premium All-Purpose DRC Wipers, 1-Ply, 9.25 x 16, Unscented, White, 110 Wipers, 10PK

  • Mfr # 20075

  • Zoro # G516517297


product price:  $119.99
/pk 10, $12.00/ea
Free Shipping & Returns

Key Features

Packaging Type
Box
Application
General Purpose
Fragrance
Unscented
Length
16 in
Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20075
Zoro #
G516517297
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Width
9.25 in

Details

Packaging Type
Box
Application
General Purpose
Fragrance
Unscented
Material
Double Recrepe
Color
White
Item
Disposable Dry Wipes
Ply
1
Surfaces for Use On
Multiple
Wipes per Container
110

Description

The Brawny Professional D300 all purpose double recreped DRC Wiper is engineered to offer excellent bulk, softness and absorption capacity. DRC is the material of choice and ideal for use to clean up both water-based and oil-based products while being versatile enough to be used for personal use. These cost-effective wipers come in a convenient, portable dispenser box for added protection and quick and easy one-at-a-time dispensing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.