Zoro Homepage

Butterfly Valve, 120V, 8 in.

  • Mfr # 70E201-113DA536/K

  • Zoro # G0116396


product price: $2,418.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
BRAY
Includes
Actuator
Product Type
Electric Actuator
Voltage
120V AC
Operating Temperature - Minimum
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70E201-113DA536/K
Zoro #
G0116396
UPC #
-
Country of Origin
United States

Details

Fits Brand
BRAY
Includes
Actuator
Item
Actuator
Product Type
Electric Actuator
Voltage
120V AC
Operating Temperature - Minimum
-20 Degrees F
Electrical Connection Type
Terminal Block
Installation Orientation
Vertical
Mounting Style
Direct Mount
Application
Steam Control
Auxiliary Contact Form
2 SPDT
Standards
CE, CSA, UL
Compatible Brand
Bray
NEMA Rating
4, 4X
Frequency
50/60 Hz
Operating Temperature - Maximum
150 Degrees F

Description

Actuator, Application Steam Control, Auxiliary Contact Form 2 SPDT, Compatible Brand Bray, Electrical Connection Type Terminal Block, Frequency 50/60 Hz, Installation Orientation Vertical, Mounting Style Direct Mount, NEMA Rating 4, 4X, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.