Zoro Homepage

Manual Handle, for 2", 2.5", 3"

  • Mfr # 010200-21100007

  • Zoro # G7463220


product price: $42.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010200-21100007
Zoro #
G7463220
UPC #
-
Country of Origin
United States

Details

Item
Manual Handle,for 2",2.5",3"

Description

Manual Handle,for 2 In.,2.5 In.,3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.