Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Handle, for 5" And 6"

  • Mfr # 010500-21100007

  • Zoro # G7463193


product price: $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010500-21100007
Zoro #
G7463193
UPC #
00694777015246
Country of Origin
United States

Details

Item
Manual Handle,for 5" And 6"

Description

Manual Handle,for 5 In. And 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.