Zoro Homepage

Cane, Derby-Top, Single Base

  • Mfr # 502-3000-0051

  • Zoro # G3770249


product price: $51.35
/ea

Key Features

Handle Type
Derby-Top
Weight Capacity
250 lb
Base Type
Single
Pattern
Solid
Construction
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502-3000-0051
Zoro #
G3770249
UPC #
840008013325
Country of Origin
United States

Dimensions

Height
34 in
Base Size
1 in x 1 in
Overall Adjustable Height - Maximum
34 in

Details

Item
Walking Cane
Handle Type
Derby-Top
Weight Capacity
250 lb
Base Type
Single
Color
Oak Red
Pattern
Solid
Construction
Wood
Includes
Rubber Bottom Tip
Handle Material
Wood
Material
Wood
Product Type
Walking Cane
Load Capacity
250 lb
Color/Design
Wood

Description

Walking Cane, Derby-Top Handle Type, Single Base Type, Height 34 in, Weight Capacity 250 lb, Color Oak Red, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.