Cane, Derby Twisted, Single Base
Mfr # 502-3000-0027
Zoro # G3770133
product price: $42.59
/eaKey Features
Handle Type
Derby-Top
Weight Capacity
250 lb
Base Type
Single
Pattern
Solid
Construction
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
502-3000-0027
Zoro #
G3770133
UPC #
840008010775
Country of Origin
United States
Dimensions
Height
34 in
Base Size
1 in x 1 in
Overall Adjustable Height - Maximum
34 in
Details
Item
Walking Cane
Handle Type
Derby-Top
Weight Capacity
250 lb
Base Type
Single
Color
Cedar
Pattern
Solid
Construction
Wood
Includes
Rubber Bottom Tip
Handle Material
Wood
Material
Wood
Product Type
Walking Cane
Color/Design
Wood
Load Capacity
200 lb
Description
Walking Cane, Derby-Top Handle Type, Single Base Type, Height 34 in, Weight Capacity 250 lb, Color Cedar, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.