Zoro Homepage

Cane, Standard, Single Base

  • Mfr # 602-3000-1321

  • Zoro # G3771113


product price: $29.45
/ea

Key Features

Handle Type
Standard
Weight Capacity
250 lb
Base Type
Single
Color
Sweet
Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-3000-1321
Zoro #
G3771113
UPC #
840008014308
Country of Origin
United States

Dimensions

Height
48 in
Base Size
1 in x 1 in
Overall Adjustable Height - Maximum
48 in

Details

Item
Walking Stick
Handle Type
Standard
Weight Capacity
250 lb
Base Type
Single
Color
Sweet
Pattern
Solid
Handle Material
Wood
Includes
Rubber Bottom Tip
Construction
Wood
Material
Wood
Product Type
Walking Stick
Color/Design
Sweet
Load Capacity
250 lb

Description

Walking Stick, Standard Handle Type, Single Base Type, Height 48 in, Weight Capacity 250 lb, Color Sweet, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.