Cane, Standard, Single Base
Mfr # 602-3000-1388
Zoro # G3771028
product price: $25.99
/eaKey Features
Handle Type
Standard
Weight Capacity
250 lb
Base Type
Single
Color
American
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
602-3000-1388
Zoro #
G3771028
UPC #
840008018238
Country of Origin
United States
Dimensions
Height
48 in
Base Size
1 in x 1 in
Overall Adjustable Height - Maximum
48 in
Details
Item
Walking Stick
Handle Type
Standard
Weight Capacity
250 lb
Base Type
Single
Color
American
Pattern
Solid
Handle Material
Wood
Includes
Rubber Bottom Tip
Construction
Wood
Material
Wood
Product Type
Walking Stick
Color/Design
American
Load Capacity
250 lb
Description
Walking Stick, Standard Handle Type, Single Base Type, Height 48 in, Weight Capacity 250 lb, Color American, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.