Exhaust System, Aluminized Steel; With Muffler; 2-1/2 Inch Pipe Diameter; Single Exhaust
- Mfr # 106-0014
- Zoro # G516392733
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Muffler
1
Diameter
2-1/2 in
Exhaust Type
Single
Outlet Type
Single
Muffler Configuration
Single Inlet/ Single Outlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106-0014
- Zoro #
- G516392733
- UPC #
- 841380027856
- Country of Origin
- United States
- Muffler
- 1
- Exhaust Type
- Single
- Outlet Type
- Single
- Muffler Configuration
- Single Inlet/ Single Outlet
- Type
- Cat-Back
- Includes
- Hardware; Muffler
- Exit Position
- Passenger Side Rear
- Material
- Aluminized Steel
Dimensions
- Diameter
- 2-1/2 in
Description
Aluminized Steel; With Muffler; 2-1/2 Inch Pipe Diameter; Single Exhaust With Single Exit; Rear Exit; Without Tips; With All Gaskets/ Clamps and Mounting Hardware To Complete Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.