Exhaust System, Aluminized Steel; With Muffler; 2-1/2 Inch Pipe Diameter; Single Exhaust

  • Mfr # 106-0045

  • Zoro # G916392715


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Exhaust Type
Single
Includes
Hardware; Muffler
Diameter
2-1/2 in
Material
Aluminized Steel
Exit Position
Passenger Side Rear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106-0045
Zoro #
G916392715
UPC #
888563159904
Country of Origin
United States

Dimensions

Diameter
2-1/2 in

Details

Exhaust Type
Single
Includes
Hardware; Muffler
Material
Aluminized Steel
Exit Position
Passenger Side Rear
Type
Cat-Back
Outlet Type
Single
Muffler
1
Muffler Configuration
Single Inlet/ Single Outlet

Description

Aluminized Steel; With Muffler; 2-1/2 Inch Pipe Diameter; Single Exhaust With Single Exit; Rear Exit; Without Tips; With All Gaskets/ Clamps and Mounting Hardware To Complete Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.