
Exhaust System, Aluminized Steel; With Muffler; 2-1/2 Inch Pipe Diameter; Single Exhaustdual
Mfr # 106-0447
Zoro # G216392729
product price:Â $585.99
/ea
Free Shipping & Returns
Key Features
Muffler Configuration
Single Inlet/ Single Outlet And Single Inlet/ Dual Outlet
Type
Cat-Back
Muffler
2
Material
Aluminized Steel
Exhaust Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106-0447
Zoro #
G216392729
UPC #
888563163710
Country of Origin
United States
Dimensions
Diameter
2-1/2 in
Details
Muffler Configuration
Single Inlet/ Single Outlet And Single Inlet/ Dual Outlet
Type
Cat-Back
Muffler
2
Material
Aluminized Steel
Exhaust Type
Single
Exhaust Tip Style
4 in. Double Walled Slash Cut Tips
Outlet Type
Dual
Exhaust Tip Material
Stainless Steel
Includes
Hardware; Exhaust Tip; Muffler
Exit Position
Driver And Passenger Rear
Description
Aluminized Steel; With Muffler; 2-1/2 Inch Pipe Diameter; Single Exhaust With Dual Exit; Split Rear Exit; Two 4 Inch Double Walled Slant-Cut Folded Edge Stainless Steel Polished Tip; With Two 2.365 Inch U-Bolt Clamps/ Three 2-1/2 Inch U-Bolt Clamps/ Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.