Exhaust System, Aluminized Steel; With Muffler; 2-1/4 Inch Pipe Diameter; Single Exhaust
- Mfr # 106-0033
- Zoro # G116392720
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Includes
Hardware; Muffler
Muffler Configuration
Single Inlet/ Single Outlet
Exhaust Type
Single
Muffler
1
Type
Cat-Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106-0033
- Zoro #
- G116392720
- UPC #
- 841380079206
- Country of Origin
- United States
- Includes
- Hardware; Muffler
- Muffler Configuration
- Single Inlet/ Single Outlet
- Exhaust Type
- Single
- Muffler
- 1
- Type
- Cat-Back
- Outlet Type
- Single
- Exit Position
- Driver Side Rear
- Material
- Aluminized Steel
Dimensions
- Diameter
- 2-1/4 in
Description
Aluminized Steel; With Muffler; 2-1/4 Inch Pipe Diameter; Single Exhaust With Single Exit; Rear Exit; Without Tips; With All Gaskets/ Clamps and Mounting Hardware To Complete Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.