
Exhaust System, Aluminized Steel; With Muffler; 2-1/4 Inch Pipe Diameter; Single Exhaustdual
Mfr # 106-0504
Zoro # G916392722
product price:Â $682.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Muffler Configuration
Single Inlet/ Dual Outlet
Exit Position
Driver And Passenger Rear
Outlet Type
Dual
Diameter
2-1/4 in
Muffler
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106-0504
Zoro #
G916392722
UPC #
888563164281
Country of Origin
United States
Dimensions
Diameter
2-1/4 in
Details
Muffler Configuration
Single Inlet/ Dual Outlet
Exit Position
Driver And Passenger Rear
Outlet Type
Dual
Muffler
3
Type
Cat-Back
Exhaust Type
Single
Material
Aluminized Steel
Includes
Hardware; Muffler
Description
Aluminized Steel; With Muffler; 2-1/4 Inch Pipe Diameter; Single Exhaust With Dual Exit; Split Rear Exit; Without Tips; With All Gaskets/ Clamps and Mounting Hardware To Complete Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.