Shop BRE EXHAUST
See all product information
Create Account
Exhaust System, Aluminized Steel; With Muffler; 2-3/8 Inch Pipe Diameter; Dual Exhaust
- Mfr # 106-0296
- Zoro # G316392711
product price:Â
$
678.99
/ea
Free Shipping & Returns
Key Features
Exit Position
Passenger Side Behind Tire
Muffler Configuration
Single Inlet/ Single Outlet
Diameter
2-3/8 in
Type
Cat-Back
Outlet Type
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106-0296
- Zoro #
- G316392711
- UPC #
- 888563162225
- Country of Origin
- United States
- Exit Position
- Passenger Side Behind Tire
- Muffler Configuration
- Single Inlet/ Single Outlet
- Type
- Cat-Back
- Outlet Type
- Single
- Muffler
- 1
- Exhaust Type
- Dual
- Material
- Aluminized Steel
- Includes
- Hardware; Muffler
Dimensions
- Diameter
- 2-3/8 in
Description
Aluminized Steel; With Muffler; 2-3/8 Inch Pipe Diameter; Dual Exhaust With Single Exit; Rear Exit; Without Tips; With All Gaskets/ Clamps and Mounting Hardware To Complete Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.