
Exhaust System, Aluminized Steel; With Muffler; 4 Inch Pipe Diameter; Single Exhaust
Mfr # 106-0661
Zoro # G816392754
product price: $677.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Exhaust Type
Single
Muffler
1
Type
Cat-Back
Muffler Configuration
Single Inlet/ Single Outlet
Material
Aluminized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106-0661
Zoro #
G816392754
UPC #
888563165837
Country of Origin
United States
Dimensions
Diameter
4 in
Details
Exhaust Type
Single
Muffler
1
Type
Cat-Back
Muffler Configuration
Single Inlet/ Single Outlet
Material
Aluminized Steel
Includes
Hardware; Muffler
Outlet Type
Single
Exit Position
Passenger Side Rear
Description
Aluminized Steel; With Muffler; 4 Inch Pipe Diameter; Single Exhaust With Single Exit; Split Rear Exit; Without Tip; With Three 2-3/4 Inch U-Bolt Clamps/ 4-Bolt Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.