
Exhaust System, Aluminized Steel; With Mufflers; 2-1/4 Inch Pipe Diameter; Single Exhaustdual
Mfr # 106-0133
Zoro # G816392778
product price:Â $660.99
/ea
Free Shipping & Returns
Key Features
Muffler Configuration
Single Inlet/ Single Outlet
Includes
Hardware; Muffler
Material
Aluminized Steel
Outlet Type
Dual
Exit Position
Driver And Passenger Rear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106-0133
Zoro #
G816392778
UPC #
888563160610
Country of Origin
United States
Dimensions
Diameter
2-1/4 in
Details
Muffler Configuration
Single Inlet/ Single Outlet
Includes
Hardware; Muffler
Material
Aluminized Steel
Outlet Type
Dual
Exit Position
Driver And Passenger Rear
Muffler
3
Type
Cat-Back
Exhaust Type
Single
Description
Aluminized Steel; With Mufflers; 2-1/4 Inch Pipe Diameter; Single Exhaust With Dual Exit; Split Rear Exit; Without Tips; With All Gaskets/ Clamps and Mounting Hardware To Complete Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.