Exhaust System, Aluminized Steel; With Mufflers; 2-1/8 Inch Pipe Diameter; Single Exhaustdual

  • Mfr # 106-0148

  • Zoro # G316392780


product price:  $492.99
/ea
Free Shipping & Returns

Key Features

Exhaust Type
Single
Outlet Type
Dual
Diameter
2-1/8 in
Exit Position
Driver And Passenger Rear
Type
Cat-Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106-0148
Zoro #
G316392780
UPC #
888563160757
Country of Origin
United States

Dimensions

Diameter
2-1/8 in

Details

Exhaust Type
Single
Outlet Type
Dual
Exit Position
Driver And Passenger Rear
Type
Cat-Back
Muffler Configuration
Single Inlet/ Single Outlet
Material
Aluminized Steel
Muffler
4
Includes
Hardware; Muffler

Description

Aluminized Steel; With Mufflers; 2-1/8 Inch Pipe Diameter; Single Exhaust With Dual Exit; Split Rear Exit; Without Tips; With All Gaskets/ Clamps and Mounting Hardware To Complete Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.