Exhaust System, Stainless Steel; With Muffler; 2-3/8 Inch Pipe Diameter; Single Exhaust

  • Mfr # 106-0226

  • Zoro # G516392740


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Type
Cat-Back
Diameter
2-3/8 in
Muffler
1
Outlet Type
Single
Exit Position
Passenger Side Behind Tire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106-0226
Zoro #
G516392740
UPC #
888563161525
Country of Origin
United States

Dimensions

Diameter
2-3/8 in

Details

Type
Cat-Back
Muffler
1
Outlet Type
Single
Exit Position
Passenger Side Behind Tire
Muffler Configuration
Single Inlet/ Single Outlet
Exhaust Type
Single
Includes
Hardware; Muffler
Material
Aluminized Steel

Description

Stainless Steel; With Muffler; 2-3/8 Inch Pipe Diameter; Single Exhaust With Single Exit; Rear Exit; Without Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.