Shop BREAK UP
See all product information
Create Account
Diversey Break-Up Professional Fryer Boil-Out - Ready-To-Use - 2 fl oz (0.1 quart) - Kosher, 36PK
- Mfr # CBD991209
- Zoro # G223365235
product price:Â
$
88.59
/pk of 36, $2.46/ea
Key Features
Color
Blue
Removes
Food
Recommended Dilution
0.130555556
Application
Food Service, Fryers
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBD991209
- Zoro #
- G223365235
- UPC #
- 10807174540236
- Country of Origin
- United States
- Item
- Degreaser
- Color
- Blue
- Removes
- Food
- Recommended Dilution
- 0.130555556
- Application
- Food Service, Fryers
- Form
- Liquid
- Type
- Ready to Use
- Features
- Non-corrosive, Phosphate-free, Kosher
Dimensions
- Container Size
- 2 fl oz
Description
Diversey Break-Up Professional Fryer Boil-Out - Ready-To-Use - 2 fl oz (0.1 quart) - Kosher, Non-corrosive, Phosphate-free - Blue - 36 / Carton, 36PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.