Zoro Homepage

Aerosol Foaming Bore Cleaner, 6oz, Clear

  • Mfr # BTA-CPF-6OZ

  • Zoro # G212316125


product price: $21.15
/ea

Key Features

Material
Water Based Solvent
Depth
7.5 in
Color
CLEAR
Width
2.25 in
For Use With
Gun Cleaning Solvents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-CPF-6OZ
Zoro #
G212316125
UPC #
26509074755
Country of Origin
United States

Dimensions

Depth
7.5 in
Width
2.25 in
Length
2.25 in

Details

Material
Water Based Solvent
Color
CLEAR
For Use With
Gun Cleaning Solvents

Description

The Breakthrough Clean Foaming Aerosol Gun Cleaning Solvent is an odorless solvent that removes carbon, lead, and barrel fouling. This high-quality solvent is a simple solution for eliminating buildup without leaving any residue. It won't stain your firearm's wood, plastic, or polymer components. You can also use our degreaser on knives, fishing reels, brakes, and other tools. This cleaning solvent has low vapor pressure and will not freeze when you pack it away with your firearm accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.