Zoro Homepage

AR-15 Chamber Star Pads, 8-32 Threads Male/Male Adapter, 5-Pack

  • Mfr # BT-AR15SCP-50PK

  • Zoro # G309771783


product price: $23.75
/ea

Key Features

Overall Length
0.75 in
Overall Width
4.5 in
Overall Height
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-AR15SCP-50PK
Zoro #
G309771783
UPC #
855525007726
Country of Origin
China

Dimensions

Overall Length
0.75 in
Overall Width
4.5 in
Overall Height
7.75 in
Size/Pack
AR-15, 50-Pack

Description

The Breakthrough Clean Technologies Premium Chamber Star Pads give you a precise tool to clean the tough to reach AR15 chamber. We at Breakthrough Clean Technologies are committed to making your equipment maintenance faster and safer than ever. Our cleaners efficiently remove fouling, dirt, grease, and grime, and our lubricants provide long-lasting corrosion protection in any environment. Our user-safe products are odorless, non-toxic, non-hazardous, and non-staining, so they're safe for you and your equipment. From our cleaning tools to our cleaners and lubricants, we strive every day to bring you the safest and most effective ways to clean and protect your equipment. Breakthrough Clean Technologies-The Difference is Clear.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.