Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AR15 Upper Brush Set w/ Chamber Pads

  • Mfr # BT-AR15UBS

  • Zoro # G312316056


product price: $18.15
/ea

Key Features

Material
Brass
Color
Black / Green
Length
1.5 in
Width
5.875 in
Depth
7.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-AR15UBS
Zoro #
G312316056
UPC #
26509077541
Country of Origin
China

Dimensions

Length
1.5 in
Width
5.875 in
Depth
7.875 in

Details

Material
Brass
Color
Black / Green
For Use With
Gun Cleaning Accessories

Description

Elevate your firearm cleaning regimen with Breakthrough Clean Technologies AR15 Upper Brush Set. This kit provides you with all the essential tools required for an effective AR15 clean-up. The precisely sized Upper Receiver Brush and Bolt Carrier Brush are designed to tackle stubborn carbon deposits on the receiver and bolt carrier, ensuring optimal performance. The inclusion of the Chamber Brush, Chamber Mob, and Star Chamber pads offers a specialized approach for tackling hard-to-reach buildup within the star chamber, providing thorough cleaning and lubrication. To complete the set, a nylon bore brush stands ready to ensure a pristine barrel. Trust in Breakthrough Clean Technologies to deliver a comprehensive solution for your AR15 maintenance needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.