
Badge Series Pull-Through Cleaning Kit w/ Molle Pouch, 12 Gauge
Mfr # BT-COP-12
Zoro # G512316146
product price: $38.79
/eaKey Features
For Use With
Gun Cleaning Kits
Width
3.543 in
Depth
5.906 in
Color
Black
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-COP-12
Zoro #
G512316146
UPC #
26509077756
Country of Origin
China
Dimensions
Width
3.543 in
Depth
5.906 in
Length
2.559 in
Details
For Use With
Gun Cleaning Kits
Color
Black
Material
Polyester
Description
Experience the ultimate convenience with the Breakthrough Clean Technologies Badge Series Rod & Pull-Through Cleaning Kit. This all-in-one kit packs a punch, ensuring your gun stays in top-notch condition. Featuring top-of-the-line cleaning tools and our highly effective All-In-One CLP, this kit has everything you need to clean 12-gauge firearms. Provided are all accessories needed and is neatly organized in a rugged nylon molle pouch. Elevate your range day with a cleaner, and a more reliable firearm with Breakthrough Clean Technologies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.