Zoro Homepage

Badge Series Rod & Pull-Through Cleaning Kit w/ Molle Pouch, 5.56 / 9mm

  • Mfr # BT-MPK-RH

  • Zoro # G112315938


product price: $64.95
/ea

Key Features

Length
9.449 in
Material
Polyester
Width
4.724 in
Depth
1.772 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-MPK-RH
Zoro #
G112315938
UPC #
26509077800
Country of Origin
China

Dimensions

Length
9.449 in
Width
4.724 in
Depth
1.772 in

Details

Material
Polyester
Color
Black
For Use With
Gun Cleaning Kits

Description

Experience the ultimate convenience with the Breakthrough Clean Technologies Badge Series Rod & Pull-Through Cleaning Kit. This all-in-one kit packs a punch, ensuring your gun stays in top-notch condition. Featuring top-of-the-line cleaning tools and our highly effective All-In-One CLP, this kit has everything you need to clean your 5.56mm / 9mm chambered firearms. Provided are all accessories needed and is neatly organized in a rugged nylon molle pouch. Elevate your range day with a cleaner, and a more reliable firearm with Breakthrough Clean Technologies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.