
Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 2oz Bottle
Mfr # BB-AIO-2OZ
Zoro # G412316017
product price: $13.35
/eaKey Features
Length
1.5 in
Color
Multi
Depth
5.5 in
Material
Water Based Solvent
For Use With
Gun Cleaning Solvents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB-AIO-2OZ
Zoro #
G412316017
UPC #
854325008490
Country of Origin
United States
Dimensions
Length
1.5 in
Depth
5.5 in
Width
1.5 in
Details
Color
Multi
Material
Water Based Solvent
For Use With
Gun Cleaning Solvents
Description
The Breakthrough Clean All-in-One CLP Gun Cleaner provides superior two-in-one cleaning and lubrication. This cleaner removes carbon build-up, lead deposits, oil, and grime while penetrating deep to protect from rust and corrosion. This heavy-duty solvent also minimizes friction and wear from metal-to-metal contact. It is an excellent addition to your shooting range bag or hunting gear. Shake well before use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.