Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 5-Gallon Can

  • Mfr # BB-AIO-5GL

  • Zoro # G712316076


product price: $1,145.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gun Cleaning Solvents
Depth
16 in
Width
13 in
Color
Multi
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-AIO-5GL
Zoro #
G712316076
UPC #
854325008544
Country of Origin
United States

Dimensions

Depth
16 in
Width
13 in
Length
13 in

Details

For Use With
Gun Cleaning Solvents
Color
Multi
Material
Water Based Solvent

Description

This Breakthrough Clean Technologies Bio-Synthetic All-In-One CLP is expertly crafted using the finest base oils, additives, and most effective solvents that modern chemistry has to offer. Providing superior two-in-on cleaning and lubrication, the All-In-One CLP removes carbon build-up, lead deposits, oil, and grime, while penetrating deep to provide protection from rust and corrosion, all the while minimizing friction and wear from metal-to-metal contact. The All-In-One CLP is a great addition to your range bag to keep your firearms running smoothly. Shake well before use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.