Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 6oz Bottle

  • Mfr # BB-AIO-6OZ

  • Zoro # G709771512


product price: $21.29
/ea

Key Features

Overall Length
2 in
Overall Width
2 in
Material
Water Based Solvent
Overall Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-AIO-6OZ
Zoro #
G709771512
UPC #
854325008506
Country of Origin
United States

Dimensions

Size
6oz Bottle
Overall Length
2 in
Overall Width
2 in
Overall Height
9.5 in

Details

Material
Water Based Solvent

Description

This Breakthrough Clean Technologies Bio-Synthetic All-In-One CLP is expertly crafted using the finest base oils, additives, and most effective solvents that modern chemistry has to offer. Providing superior two-in-on cleaning and lubrication, the All-In-One CLP removes carbon build-up, lead deposits, oil, and grime, while penetrating deep to provide protection from rust and corrosion, all the while minimizing friction and wear from metal-to-metal contact. The All-In-One CLP is a great addition to your range bag to keep your firearms running smoothly. GUN OIL & CLEANER: Providing superior 2-in-1 cleaning & lubrication, removes carbon build-up, lead deposits, oil, & grime, while penetrating to protect from rust & corrosion. It minimizes friction from metal-to-metal contact. GUN RANGE ACCESSORIES: The All-in-One CLP is a convenient addition to your range bag for on-the-go cleaning & helps keep your firearms running smoothly. It acts as a degreaser for removing oil, grease, & carbon build-up in your guns. GUN RUST PROTECTION: We offer small personal-size bottles for easy travel & larger containers for men & women who use their firearms more than average. Our solvent is perfect for long-term storage protection. MULTI-PURPOSE GUN LUBRICANT: Our universal solution can also be used on tools, auto, metal, locks, knives, bicycles, & additional home items subject to corrosion damage. The odorless spray has a temp range of -53 degrees to +430 degrees Fahrenheit.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.